VDE junction box WFK 1 With self-sealing, soft membrane entry points
VDE cable junction box WFK 1
WRJC-VDE-WFK1-IP65-EXFSTNGLUG-80X80X51MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Large connection area
- Very robust (impact resistant and unbreakable)
- Plastofast stainless steel screws for a secure cover fit
According to DIN EN 60670 (VDE 0606)
Protected installations outdoors according to DIN VDE 0100-737, indoors
![]() | |
Design | Empty, with external connection tabs |
Max. cable cross section | 2.5 mm² |
Length x width x height | 80 x 80 x 51 mm |
Number of cable entries | 7 PCS |
Number of cable entries floor | 1 PCS |
IP protection class | IP 65 |
Impact resistance | IK07 |
Nominal voltage | 690 V/AC |
Min./max. temperature conditions | -25 to 40 °C |
Colour | Light grey, similar to RAL 7035 |
Material | PS - Polystyrene |
Halogen-free | Yes |
Silicone-free | Yes |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt