Sleeve connector For Alu-Steck-WES aluminium pipe
Connecting sleeve for aluminium pipe
AY-COUPLING-CND-ALU-(PLUG-WES)-EN16
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Very good corrosion resistance
- Lightweight
VDE 0605 and DIN EN 61386-21
Suitable for pipe (EN) | EN 16 |
Classification code for electrical conduit | 4456 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 250 °C |
Material | Aluminium |
Surface | Plain |
Flame-retardant | Yes |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt