Self-drilling façade construction screw Sandwich piasta® A2 stainless steel
Slf-tppng fcd scrw, Sandwich piasta, wdn sbstrctr
SCR-DBITR-SANDW-WO-WSH19-(RUS)-6,0X155
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Reduction of the assembly time using the drill tip by min. 50 %:
- Drilling without centre-punching
- Thread forming
- Fastening
All in one operation
Suitable according to ETA-13/0210 for sandwich mounting on wooden substructures
When mounting sandwich panels on wooden substructures, the static calculation and approval must be observed when selecting the fastening length (screw-in depth).
![]() | |
Material | Bimetal |
Surface | Flake zinc |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber EPDM vulcanised-on |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Wood screw thread |
Thread design | Partial thread with underhead thread |
Shape of tip | Drilling tip |
Underground | Wood |
Nominal diameter (d1) | 6 mm |
Length (l1) | 155 mm |
Head height (k1) | 5 mm |
External drive (s1) | WS8 |
Outside diameter of the sealing washer (d2) | 19 mm |
Drill tip length (lp) | 6 mm |
Max. material thickness to be drilled through (metal) | 1.5 mm |
Screw-thread length with drill tip (b) | 54 mm |
Min./max. attachment thickness | 54-116 mm |
Approval | ETA-13/0210 |
Datasheets (0)
Services und Systeme rund ums Produkt