Sanitary power cleaner
Sanitary power cleaner
SANICLNR-POWER-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Powerful cleaner for removing stubborn dirt such as lime, soap residue, fat and urine scale
- Has a deodorising effect
- Cost-effective to use
- Leaves a pleasant, hygienic fresh scent
- Particularly effective for deposits of limestone and urine scale
Always pre-moisten non-acid-resistant joints before cleaning. After cleaning floors, walls and fixtures, always go over with clean water. Do not apply sanitary power cleaner to marble, enamel or surfaces sensitive to acids. Test material compatibility in an inconspicuous area.
Datasheets(X)
Can be used on all acid-resistant surfaces such as sinks, fittings, plastic surfaces, shower and bath tubs, toilet/urinal basins, wall and floor tiles.
- Maintenance cleaning: Dilute 0.5–1% (40–80 ml/8L cold water).
- Basic cleaning: Dilute 2% (160 ml/8L cold water).
- In case of extreme soiling or heavy lime deposits, apply undiluted and then wipe with clean water.
Contents | 1 l |
Container | Bottle |
Smell/fragrance | Fruity |
Colour | Red |
Chemical basis | Surfactans |
Density/conditions | 1.061 g/cm³ / at 20°C |
Shelf life from production/conditions | 36 Month / frost-free storage area |
Bio-degradable | Yes |
AOX-free | Yes |