For detailed information, other images and documents, please select individual articles from the following table.
Fliesen-Quick pre-wall tile
No drilling or cutting - quick and easy mounting
- Material: Plastic
- Colour: Black
- Thickness: 5 mm
- Height: 260 mm
- Width (top): 230 mm
- Width (bottom): 140 mm
- Diameter of hole for inlet: 70 mm
- Diameter of hole for outlet: 125 mm
- Hole distance: 129 mm
- Gap width: 50 mm
- Gap height: 23 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Eliminates the need for tile cutting or drilling 4 holes in tiles (three different hole sizes)
Simply fit into the ready-made tile using tile adhesive.
Disappears behind any wall-hung WC without protruding
Reliable solution for tilers and plumbers
Replaces tiles behind wall-hung WCs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!