Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hand-held sprinkler Two spray types (rain, jet)

For detailed information, other images and documents, please select individual articles from the following table.

Hand-held sprinkler Two spray types (rain, jet)

  • Material: ABS
  • Surface: Chrome plated
  • Number of spray types: 2
  • Anti-limescale system: Yes
  • Shock protection: Yes
  • Suitable for continuous heater: Yes
  • Connection thread: G 1/2 inch
  • Shower head diameter: 100 mm
  • Flow capacity: 5.7 l/min
  • Min. pressure: 1 bar
  • Approval mark: DVGW

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt