Roof assembly ladder For maintenance, installation and cleaning work on roofs
Roof mounting ladder
ROOFMNTLDR-ALU-NATURE14RUNGS-393CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Can be used for roof slopes from 15° to 60° by turning the ladder thanks to rungs with two differently inclined surfaces
- Specially designed struts made from sturdy aluminium profile offer high bending stability
- 36 mm wide, fluted rungs ensure very safe footing
Material | Aluminium |
Colour | Aluminium coloured |
Number of rungs | 1 x 14 |
Length | 3.93 m |
Width | 0.36 m |
Load capacity | 150 kg |
Beam dimensions | 85 mm x 23 mm |
Weight | 8.7 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt