Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Suitable for universal use in standard connections such as intersecting timbers
Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections
Galvanised steel, blue coated (A2K)
For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections
The type A angle bracket without rib is ideal for high-quality load-bearing wood/wood connections in timber construction
Ideal for challenging load-bearing wood/wood and wood/concrete connections in timber construction and for universal use in standard connections, such as intersecting timbers
Economical, lightweight joist hanger (angled outwards) for load-bearing connection of timber joists to wood, concrete or steel. Ideal for standard cross-sections
The type A angle bracket without rib is ideal for load-bearing wood-to-wood and wood-to-steel connections and can be used universally for standard connections such as intersecting timbers
Perforated angle brackets are ideal for simple, intersecting wood/wood connections. For load-bearing connections with low load requirements.
Dust protection wall set
Elevation triangle aluminium (EN-AW-6063 T6)
Underlays WÜTOP® Thermo ND Plus
Glazing packer
Plumber's sealing screw, A2 stainless steel