Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Perforated plate
Perforated plate - 1
Perforated plate - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Perforated plate

For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections

See product details

Available in 17 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Tensile strength Rm ≥ 295 N/mm²

  • Breaking elongation A80 ≥ 22%

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10346:2009, thickness 2 mm

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

2 perforated metal plates and identical wood widths must be used for each connection.



Allowance must be made for eccentricity in one-sided connections.



Nail edge clearances must be observed in line with EC5.



The nails must be arranged symmetrically with the axis of the centrally applied force.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

CE marking in line with EN 14545 2009-02