Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Elevation triangle
Elevation triangle - 1
Elevation triangle - 2
Elevation triangle - 3
Elevation triangle - 4
Elevation triangle - 5
Elevation triangle - 6
Elevation triangle - 7
Elevation triangle - 8
Elevation triangle - 9

For detailed information, other images and documents, please select individual articles from the following table.

Elevation triangle

Aluminium (EN-AW-6063 T6)

See product details

Available in 3 versions

Prices for customers after login

Show availability in Würth trade store
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
Variable


Adjustable in 5° increments.



Completely pre-assembled


The triangle can be attached to the roof without any preparatory work.

Notice

An inspection must be carried out beforehand by an expert, as the individual features of the particular roof must be taken into account. Every elevated photovoltaic system must be selected and structurally calculated on a case-by-case basis depending on the location, roof structure and building load-bearing structure. The residual load-bearing capacity of the building must be evaluated beforehand for each system by a structural engineer.