Stretch X sweat jacket
Sweat jacket Stretch X
SWEATJACKET STRETCH X ANTHRACITE L
MODYF
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Triple seam in contrasting colour
- 2 pockets
- SBS zip
Couleur | Anthracite |
Size | L |
Matière | 60% cotton, 34% polyester, 6% elastane |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)