Stretch X sweat jacket
Sweat jacket Stretch X
SWEATJACKET STRETCH X ANTHRACITE S
MODYF
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Triple seam in contrasting colour
- 2 pockets
- SBS zip
Couleur | Anthracite |
Size | S |
Matière | 60% cotton, 34% polyester, 6% elastane |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt