Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
With all-synthetic resin bonding
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
F-paper base with aluminium oxide grain, half-open scattering, for extremely high loads (e.g. calibration).
F-paper base with aluminium oxide grain, half-open scattering, for extremely high loads (e.g. calibration). Can be used universally for all types of wood as well as for grinding melamine-coated boards.
With high tear resistance due to robust polyester fabric
For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.
Polishing pads
Lambswool polishing pad, white
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L hammer drill bit
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 338 type RN 118°
Cutting disc Speed for steel