Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Edge Sanding Belt

For detailed information, other images and documents, please select individual articles from the following table.

Edge Sanding Belt

F-paper base with aluminium oxide grain, half-open scattering, for extremely high loads (e.g. calibration).

See product details

Available in 66 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Extremely long service life due to minimal clogging behaviour as a result of antistatic finish

  • F-weight paper, half-open scattering with anti-static finish to prevent the sanding belt from clogging up too soon, for extremely high load-bearing capacity of the sanding belts (e.g. calibration), an optimal grinding finish and low impact from grinding dust (fine dust).
Notice

The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows and not directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from the packaging in such a way that deformations are prevented.