Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
14 articles with 114 variations found
Zirconia alumina, especially suitable for machining stainless steel
Especially suitable for machining alloyed and unalloyed steel.
With patented segment shape and arrangement. Extremely long service life coupled with very high stock removal rate. Specially suitable for grinding edges.
With specially encased, grinding-active ceramic abrasive grain specifically designed for stainless steel and high-alloy steels
For extremely high and fast removal rate at low contact pressure for steel, stainless steel and aluminium.
For optimum view when machining workpieces made from steel, stainless steel and aluminium
The pipe professional. Welding seam removal and finish grinding in one work step.
With grinding-active multi-connection specifically designed for stainless steel and high-alloy steels (surface pro)
For machining hard-to-reach areas such as radii and fillet welds
Compatible with 3M Roloc system
Good view through the disc and therefore of the material being processed. Ideal for processing thin metal sheets.
Ergonomic segmented sanding disc for metal working.
The fillet welding professional for steel/stainless steel. For machining hard-to-reach areas such as radii and fillet welds.
For angle grinders with M14 direct mount. Ideal for polishing and removing minor discolouration (piping professionals).
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSCo DIN 338 type RN oxide
Hammer drill bit Plus Duo-S Vario
Hammer drill bit Max Quadro-S
Twist drill bit HSS DIN 1897 type RN
Hammer drill bit Plus Quadro-S