Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Fire protection sleeve suitable for retrofitting
Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
Highly flexible for various pipe diameters. Heavily foaming material in the event of a fire
As pipe sleeve
Suitable for straight ducts up to dia. 160 mm, slanted ducts up to dia. 125 mm and lined ducts up to dia. 110 mm
Foams in the event of fire
Intumescent fire protection fabric for non-combustible pipework and tubing with combustible insulation parts
Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions