Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Intumescent strip

For detailed information, other images and documents, please select individual articles from the following table.

Intumescent strip

As pipe sleeve

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Entirely maintenance-free. Can be installed in extremely tight spaces. No drilling or plugging required

  • Extremely elastic material

  • Highly flexible for various pipe diameters

  • Adjacent sleeves can be installed with zero spacing

  • Water-resistant material

  • Self-adhesive
Proof of Performance
  • Wall and ceiling ducts fire-resistant Z-19.53-2453

  • Wall and ceiling ducts fire-resistant Z-19.53-2312

Lay self-adhesive strips around pipe in accordance with approval

Fill remaining opening with fire protection cement without leaving hollow spaces

Affix ID plate

Pipe
outside dia. mm
Installation option I plusNo. of wrapping layers I plus
Depth 50 mm
Thickness per wrapping layer 2 mm
Required length in cm of wallRequired length in cm of ceilingNo. of wrapping layers with B2 protective hose
32Wall/ceiling250252
40Wall/ceiling260302
50Wall/ceiling272362
63Wall/ceiling3136685
75Wall/ceiling3158795
90Wall/ceiling42501255
110Wall/ceiling43001505
125Wall/ceiling65002506
140Wall/ceiling65782896
160Wall/ceiling66523266
180Ceiling8 x 2-9878 x 2
200Ceiling8 x 2-10888 x 2
Pipe
outside dia. mm
Installation
option I iso
Natural rubber
insulation
thickness mm
No. of
wrapping layers I iso.
Depth 50 mm
Thickness per wrapping layer 2 mm
Pipe group
according to approval, systems 3-9
≤ 32Wall7 - 271A-1
B-1
> 32 ≤ 756 - 302
> 75 ≤ 1106 - 323
≤ 32Ceiling7 - 271A-3
B-3
> 32 ≤ 756 - 302
> 75 ≤ 1106 - 324
≤ 75Wall/ceiling-1A-2, A-4
B-2, B-4
> 75 ≤ 110-2
≤ 40Wall/ceiling11 - 272C (Unipipe)
> 40 ≤ 11012 - 324
≤ 40Ceiling-2C (Unipipe)
> 40 ≤ 110-4
  • Wall and ceiling ducts fire-resistant Z-19.53-2453

  • Wall and ceiling ducts fire-resistant Z-19.53-2312