Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
MG III fire protection cement

For detailed information, other images and documents, please select individual articles from the following table.

MG III fire protection cement

Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Seals off fire and flue gases, reduces temperature, seals off rooms, resistant to splash water and extinguishing water jets, mechanically stable

  • Ready-to-use mixture

  • Firm even at higher construction heights


Suitable for


  • Pumps

  • Presses

  • Manual installation
Notice

To insulate ducts in walls and ceilings, always use A1 or A2 mineral wool in accordance with DIN 4102


with a melting point < 1,000 °C.

Fire protection cement mortar from mortar group III


Text certificate issued by MPA Hannover