Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire protection collar set EC Endless Collar
Fire protection collar set EC Endless Collar - 1
Fire protection collar set EC Endless Collar - 2
Fire protection collar set EC Endless Collar - 3
Fire protection collar set EC Endless Collar - 4
Fire protection collar set EC Endless Collar - 5
Fire protection collar set EC Endless Collar - 6

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection collar set EC Endless Collar

Highly flexible for various pipe diameters. Heavily foaming material in the event of a fire

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
  • For straight ducts

  • Zero distance possible with aBG Z-19.53-2551

  • Suitable for retrofitting

  • Sockets may lie in the sleeve area

  • Low assembly height

  • Corner solutions are possible
Notice

For detailed information on the partition, please refer to the general type approval Z-19.53-2549

Wall and ceiling ducts fire-resistant Z-19.53-2549