Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Intumescent strip Plus

For detailed information, other images and documents, please select individual articles from the following table.

Intumescent strip Plus

Foams in the event of fire

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The spacing of the wound insulation can be 0 mm

  • Easy to install

  • Does not drip in the event of fire

  • No material exchange in fire areas

  • Very little space requirement

  • Easy to secure
Proof of Performance

Wall and ceiling ducts R 90 in solid components and in light partition walls P-3333/2736-MPA BS

Notice

Refer to the general construction test certificate for the materials, pipe outside diameters, pipe wall thicknesses and insulation thicknesses.

Clean opening
According to
the approval used
to lay the corresponding
installations
Close off remaining opening with fire-retardant mortar without leaving hollow spaces
Affix ID plate

Wall and ceiling ducts R 90 in solid components and in light partition walls P-3333/2736-MPA BS