For detailed information, other images and documents, please select individual articles from the following table.
Safety glasses LIBRA®
Ultra-light safety glasses for unhindered working
- Material of safety lens: Polycarbonate
- UV protection: 400 nm
- Mechanical strength: F (45 m/s) in accordance with EN 166
- Product weight (per item): 18 g
- Coating protective pane: Permanently anti-fog interior, Extremely scratch resistant on the outside
Register now and access more than 125,000 products
Variants
Hardly perceptible weight of just 18 g
First-class comfort thanks to a new type of strap technology
Dual-component technology for a pressure-free fit
Smooth transition from hard to soft plastic at the ends of the arms
Extremely thin and break-proof lens
Lens with extraordinary visual clarity
Optimum fit and high degree of user safety
Perfect safety with a sporty design
High-quality lens coating
- Outside is extremely scratch-resistant
- Inside features a permanent mist-free coating
100% UV protection (up to 400 nm)
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!