The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
250 V plastic cable reel
K2 in accordance with DGUV Information 203-006 (formerly BGI 608)
- Cable type: H07RN-F3G2.5 mm²
- Design: 3 grounding-contact sockets, 16 A, 250 V
- Plug connector: 1 safety plug, 16 A
- Nominal current: 16 A
- Nominal voltage: 250 V/AC
- IP protection class: IP 44
- Protection class: Protection class II/protective insulation
- Length x width x height: 290 x 210 x 395 mm
- Plug type: F
- Standards: EN 61242
- Overheating protection: Thermal circuit-breaker with restarting protection as per VDE 0620
- show more ... show less ...
Register now and access more than 125,000 products


Variants
- Drum housing made of special plastic
- Generously dimensioned, swivelling rotary crank handle
- Innovative plug mounting
- Locking brake with "Open/Close switch"
- RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704
- Made in Germany
Thermal circuit breaker with trip-free mechanism, resettable by hand after cooling.
- For harsh conditions in construction, industry, trade, agriculture etc.
- For indoor and outdoor use.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!