Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
16 articles with 66 variations found
Very good cutting performance with a long service life
With extremely long service life and excellent cutting performance
Made from high-performance ceramic abrasive grain with optimum binding system for extremely long service life, maximum cutting performance and optimum cutting properties
Very long service life and good cutting performance
Very good standard cutting disc with good cutting efficiency and a long service life
High-performance standard disc with excellent performance values.
Extreme cutting performance, ultra-thin
With the 3M™ Cubitron™ 3 cutting disc you make perpendicular cuts using the outer edge of the disc
Specially designed for all types of steel with extremely long service life and cutting performance
Specially designed for all types of steel with extremely long service life and cutting performance.
Very good standard cutting disc with high cutting efficiency and a long service life
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSS DIN 1897 type RN
Twist drill bit HSS DIN 340 type RN 130°
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 1869 R1 type RN
Twist drill bit HSS DIN 345 type RN
HSS bimetal cylinder saw