Cable bracket KBB 530
Cable tidy holder KBB 530
CBLHOLD-KBB530-NL42MM-DOUBLE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For fast, simple laying of sheathed cables and cable bundles on walls, floors and intermediate floors and covered shafts.
- With pre-mounted nail
- Material: Polyamide
- Colour: grey
- Silicone and halogen-free
All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206, solid brick masonry and solid sand-lime brick (KSV)
![]() | |
Material of padlock shackle | PA - Polyamide |
Colour | Grey |
Material of nail | Steel |
Surface | Zinc plated |
Design | Double |
Cable type | NYM 3 x 1.5 mm² |
Number of cables | 16 |
Shaft length (SL) | 42 mm |
Shank diameter (ds) | 3.7 mm |
Width (B) | 20 mm |
Grip width (K) | 100 mm |
Grip height (H) | 9.5 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Hilti DX A40, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |
Datasheets (0)
Certificates/ Documents (0)