Plug-in nipple Series 2000
Nipple with male thread, series 2000
NPL-PN-S2000-ET-R1/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
High flow rate of up to 2100 l/min and maximum operating pressure of 16 bar
Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.
Air-tight connections
Low energy consumption and a high level of efficiency
Hardened steel nipples
For max. pressure-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanised
High corrosion resistance for protection even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm
Euro profiles are compatible with other compressed air fittings.
Material: Steel
Material | Steel |
Connection thread | ET R 1/4 inch |
Length (L) | 39 mm |
Surface | ZN 8 silver |
Width across flats (SW) | 14 mm |
Max. pressure | 16 bar |
Flow capacity | 2100 l/min |
Min./max. temperature resistance | -20 to 100 °C |
Datasheets (0)
Certificates/ Documents (0)