The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Steel adhesive weight For car aluminium rims
Fingerlift (protrusion on protective film) enables the protective film to be gripped and removed easily, even when wearing gloves.
- Weight of balance weight: 60 g
- Surface: Powder-coated
- Suitable for rim type: Aluminium
- Length: 153 mm
- Width: 19 mm
Register now and access more than 125,000 products
Variants
No cutting edges on the weight body
Individually detachable weights
Powder coating
- High level of corrosion protection
- Available in silver grey and black
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!