For detailed information, other images and documents, please select individual articles from the following table.
Floor jack 2.5 tonnes Made of aluminium/steel
- Load capacity: 2500 kg
- Min. height: 100 mm
- Max. height: 450 mm
- Width: 330 mm
- Length: 720 mm
- Height: 190 mm
- Number of rolls: 4 PCS
- Colour: Black, Red
- Material: Steel
- Product weight (per item): 26400 g
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers
- Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation
- Very compact and robust design
- Two-piece lifting rod, lower lifting rod with rubber coating
- Saddle cushion made of oil-resistant rubber
- Built-in grab handles on sides
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!