For detailed information, other images and documents, please select individual articles from the following table.
Floor jack 3 tonnes Flat design
- Load capacity: 3000 kg
- Min. height: 70 mm
- Max. height: 510 mm
- Width: 190 mm
- Length: 840 mm
- Height: 400 mm
- Number of rolls: 4 PCS
- Colour: Black, Red
- Material: Steel
- Product weight (per item): 51500 g
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- Very low underrun depth for using lowered vehicles up to 70 mm
- High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers
- Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation
- Lifting only possible via lever
- Very robust design
- Two-piece lifting rod, lower lifting rod with rubber coating
- Saddle cushion made of oil-resistant rubber
- Ideal for daily workshop use
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!