Plastic end grommet For rigid electrical conduits
Plastic end grommet for steel armoured pipe
ENDGRMT-F.CND-BLCK-EN25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Edge protection - no time-consuming deburring of the electrical conduits required
Line protection when pulling cables through electrical conduits
Suitable for pipe (EN) | EN 25 |
Min./max. temperature conditions | -40 to 60 °C |
Colour | Black |
Material | LDPE - Low density polyethylene |
Flame-retardant | Yes |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (0)