PRIPRESS® composite pipe concentrically pre-insulated
Composite pipe, insulated PRIPRESS
COMPOPIP-PRIPRESS-(INSU-CNCT)-20X2-6
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Quick and easy installation
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin
- Application classes 1, 2, 4 and 5 according to EN ISO 21003-1
- Multi-layer composite pipe PE-RT/AL/PE-RT
- Concentrically pre-insulated according to DIN 1988
- DVGW/ÖVGW tested and approved
- Suitable as a compressed air pipe
- Suitable for compressed-air systems up to 15 bar
Pre-insulated PRIPRESS pipes for use in the application area in accordance with the German standard GEG 50 % and classified as WLG 035.
Drinking water and heating installations
Simply cut the pipe to length, insert it into the connector, check it and press it — and done.
Connection, tube diameter (d) | 20 mm |
Insulating-material thickness | 6 mm |
Colour | White |
Colour of insulation | White |
Material | PE-RT/AL/PE-RT |
Length | 250 mm |
Datasheets (0)
Services und Systeme rund ums Produkt