Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FLEXEN® fleece protective hose

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® fleece protective hose

Tear-proof non-woven insulation sleeve to protect cables

  • Material: Polyester fleece
  • Material of outer layer: PE - Polyethylene
  • Colour: Silver coloured
  • Insulating-material thickness: 4 mm
  • Length of roll: 25 m
  • Area of application in accordance with DIN 1988: Yes
  • Application range according to GEG: Without requirement
  • Min./max. temperature conditions: -60 to 220 °C
  • Heat conductance λ: 0.033 W/(m*K)
  • Heat conductance λ conditions: at 10°C average temperature, according to test report 2271-P-12
  • Building material class: B1 - Of low flammability
  • Building material class conditions: in accordance with DIN 4102, according to test report P-BWU03-I-6.5.106
  • Risk of corrosion: Fulfils the requirements
  • Conditions for risk of corrosion: in accordance with DIN 1988-200
  • Free of halogenated blowing agents (< 0.1 %): Yes
  • Free of hexabromocyclododecane (< 0.1 %): Yes
  • SVHC according to REACH < 0.1 %: Yes
  • Free of chlorinated paraffins (< 0.1 %): Yes
  • Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
  • Free of polybrominated diphenyl ethers (< 0.1 %): Yes
  • Free of polybrominated biphenyls (< 0.1 %): Yes
  • Free of boron compounds (< 0.1 %): Yes
  • Free of lead (< 0.1 %): Yes
  • Free of tin (< 0.1 %): Yes

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt