Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Laser receiver Universal LRU 22
Laser receiver Universal LRU 22 - 4
Laser receiver Universal LRU 22 - 1
Laser receiver Universal LRU 22 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Laser receiver Universal LRU 22

Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers

  • Display: 3 LEDs
  • IP protection class: IP 67
  • Rechargeable battery/battery life: 50 hours
  • Type of rechargeable battery/battery: AlMn
  • Min./max. temperature conditions: -10 to +50 °C
  • Min./max. storage temperature: -10 to +50 °C
  • Battery designation: 1.2 V Mignon AA
  • Number of rechargeable batteries/batteries: 1 PCS
  • Length reception field: 90 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen