Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

OrgaAer Speed Office container set

OrgaAer Speed Office, HE 1/2.5/2.5/2.5
ORGASYS-SPEED-PX-ST-WHITEALU-HE8,5-540MM

Art.-no. 0684602013
EAN 4049557969732

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Height increments: 8.5. Installation width 416 mm without hanging frames
  • Complete assembly kit

  • Simple assembly thanks to pre-assembled extensions

  • Material extension always with partial extension

  • With Nova Pro full extension (load capacity up to 50 kg) or OrgaAer partial extension (load capacity 25 kg) for ultralight running

  • Installation kit consisting of two metal sides (right/left) pre-assembled with:

  • 1 pair of extensions for material extension with soft-closing or self-closing function

  • 3 pairs of extensions with soft-closing or self-closing function

  • 1 x central lock

  • Container equipment:

  • 1 x material extension, steel incl. utensil tray or plastic

  • 3 x steel drawers incl. safe box

  • 1 x central lock cylinder MS 5000 incl. variable-locking rosette and cylinder core (note drill diameter of 21 mm)

  • 15 x panel fastening screws

  • 1 x installation instructions
Notice

Delivery time: 5 working days

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for clear width of cabinet

416 mm

Minimum installation depth

540 mm

Pullout type

Partial extension

Opening/closing system

Soft-close

Load capacity

25 kg

Material of pencil tray

Steel

Colour

White aluminium, similar to RAL 9006

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
OrgaAer panel support

AY-FRONTPANELBRACE-OFFICE-ST-SILVERGREY

Stabilises high panels
x 1 pcs
OrgaAer panel support

AY-FRONTPANELBRACE-OFFICE-ST-BLACK

Stabilises high panels
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Solution 416 furniture castor set With locking device

ORGASYS-STEERWHL-OFFIC-PLA-FIX-W416-D50

x 1 pcs
Utensil tray OrgaAer

AY-UTENSILTRAY-OFFICE-PLA-SILVERGREY

x 1 pcs
Utensil tray OrgaAer

AY-UTENSILTRAY-OFFICE-PLA-BLACK

x 1 pcs
Angled tray OrgaAer

AY-PAPERFORMHOLDER-OFFICE-PLA-SILVERGREY

x 1 pcs
Angled tray OrgaAer

AY-PAPERFORMHOLDER-OFFICE-PLA-BLACK

x 1 pcs
Divider OrgaAer

AY-DIVIDER-OFFICE-PLA-SILVERGREY-A4

x 1 pcs
Divider OrgaAer

AY-DIVIDER-OFFICE-PLA-BLACK-A4

x 1 pcs
Divider OrgaAer

AY-DIVIDER-OFFICE-PLA-SILVERGREY-A5

x 1 pcs
Divider OrgaAer

AY-DIVIDER-OFFICE-PLA-BLACK-A5

x 1 pcs
Divider OrgaAer

AY-DIVIDER-OFFICE-PLA-SILVERGREY-A6

x 1 pcs
Divider OrgaAer

AY-DIVIDER-OFFICE-PLA-BLACK-A6

x 1 pcs
Stamp holder OrgaAer

AY-STAMPHOLDER-OFFICE-PLA-SILVERGREY

x 1 pcs
Stamp holder OrgaAer

AY-STAMPHOLDER-OFFICE-PLA-BLACK

x 1 pcs
Hanging frame OrgaAer

AY-FILINGFRAME-OFFICE-PLA-SILVERGREY

x 1 pcs
Hanging frame OrgaAer

AY-FILINGFRAME-OFFICE-PLA-BLACK

x 1 pcs
Furniture castor set Solution 416

AY-STEERWHL-OFFICE-PLA-HARD-BLACK-W416

For OrgaAer Speed Office container
x 1 pcs
Furniture castor set Solution 416

AY-STEERWHL-OFFICE-PLA-SOFT-BLACK-W416

For OrgaAer Speed Office container
x 1 pcs
Solution 416 furniture castor set

AY-DBWHL-OFFICE-PLA-HRD-BLACK-D35-W416

Without locking device
x 1 pcs
Solution 416 furniture castor set

AY-DBWHL-OFFICE-PLA-HRD-BLACK-D50-W416

Without locking device
x 1 pcs
Adjustable foot Solution 416

AY-FOOT-OFFICE-PLA-HRD-BLACK-W416

For OrgaAer Speed Office container
x 1 pcs
Solution 416 furniture castor set With locking device

ORGASYS-STEERWHL-OFFIC-PLA-FIX-W416

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Nova Pro OrgaAer full-extension slide With integrated soft-close system

AY-FE-OFFICE-NOVAPRO-SOFTCLOSE-540MM

x 1 pcs
Nova Pro OrgaAer full-extension slide With integrated soft-close system

AY-FE-OFFICE-NOVAPRO-SELFCLOSE-540MM

x 1 pcs
Nova Pro OrgaAer full-extension slide With integrated soft-close system

AY-FE-OFFICE-NOVAPRO-SOFTCLOSE-740MM

x 1 pcs
Nova Pro OrgaAer full-extension slide With integrated soft-close system

AY-FE-OFFICE-NOVAPRO-SELFCLOSE-740MM

x 1 pcs
OrgaAer partial extension

AY-SP-OFFICE-DYNAMIC-SOFTCLOSE-540MM

With integrated soft-close damping system or self-close automatic closing mechanism
x 1 pcs
OrgaAer partial extension

AY-SP-OFFICE-DYNAMIC-SELFCLOSE-540MM

With integrated soft-close damping system or self-close automatic closing mechanism
x 1 pcs
OrgaAer partial extension

AY-SP-OFFICE-DYNAMIC-SOFTCLOSE-740MM

With integrated soft-close damping system or self-close automatic closing mechanism
x 1 pcs
OrgaAer partial extension

AY-SP-OFFICE-DYNAMIC-SELFCLOSE-740MM

With integrated soft-close damping system or self-close automatic closing mechanism
x 1 pcs
OrgaAer partial extension

AY-SP-OFFICE-PENTRAY-ST-SOFTCLOSE

Slide with integrated positioning aid for quick and easy installation
x 1 pcs
OrgaAer partial extension

AY-SP-OFFICE-PENTRAY-ST-SELFCLOSE

Slide with integrated positioning aid for quick and easy installation
x 1 pcs
OrgaAer partial extension

AY-SP-OFFICE-PENTRAY-PLA-SOFTCLOSE

Slide with integrated positioning aid for quick and easy installation
x 1 pcs
OrgaAer partial extension

AY-SP-OFFICE-PENTRAY-ST-PLA-SELFCLOSE

Slide with integrated positioning aid for quick and easy installation
x 1 pcs
OrgaAer steel drawer

AY-STEELDRAWER-OFFICE-SILVERGREY-540MM

Suitable for OrgaAer partial extension and Nova Pro full extension
x 1 pcs
OrgaAer steel drawer

AY-STEELDRAWER-OFFICE-SILVERGREY-740MM

Suitable for OrgaAer partial extension and Nova Pro full extension
x 1 pcs
OrgaAer steel drawer

AY-STEELDRAWER-OFFICE-BLACK-540MM

Suitable for OrgaAer partial extension and Nova Pro full extension
x 1 pcs
OrgaAer steel drawer

AY-STEELDRAWER-OFFICE-BLACK-740MM

Suitable for OrgaAer partial extension and Nova Pro full extension
x 1 pcs
OrgaAer steel pencil tray With inset plastic utensil insert

AY-PENTRAY-OFFICE-ST-SILVERGREY

x 1 pcs
OrgaAer steel pencil tray With inset plastic utensil insert

AY-PENTRAY-OFFICE-ST-BLACK

x 1 pcs
Grip pencil tray OrgaAer

AY-PENTRAY-OFFICE-PLA-SILVERGREY

x 1 pcs
Grip pencil tray OrgaAer

AY-PENTRAY-OFFICE-PLA-BLACK

x 1 pcs
OrgaAer lock case

AY-LOCKINGPIN-OFFICE-PLA-SILVERGREY

Sturdy and long-lasting
x 1 pcs
OrgaAer lock case

AY-LOCKINGPIN-OFFICE-PLA-BLACK

Sturdy and long-lasting
x 1 pcs
Special screw OrgaAer

AY-FIXINGSCREW-OFFICE-ST-(NI)

For mounting the panel
x 500 pcs
OrgaAer central lock For containers

AY-CENTLOCK-OFFICE-HE8,5

x 1 pcs
OrgaAer central lock For containers

AY-CENTLOCK-OFFICE-HE11

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information