Grip pencil tray OrgaAer
OrgaAer grip pencil tray
AY-PENTRAY-OFFICE-PLA-SILVERGREY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Installation dimensions: 392 mm
Non-slip, silent grip coating on base
Soft components sprayed on
No reduction of usable depth
Fits OrgaAer partial extension
Customised configuration
Tool-free mounting
Quick assembly and disassembly
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Colour | White aluminium, similar to RAL 9006 |
Material | Plastic |
Surface | Plain |
Width (B) | 370 mm |
Height (H) | 30 mm |
Depth (T) | 478 mm |