Solution 416 furniture castor set With locking device
Furn. castor set Solution 416 OrgaAer w/ lock. dev
ORGASYS-STEERWHL-OFFIC-PLA-FIX-W416-D50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For OrgaAer Speed Office container
- Complete mounting kit with chassis
- Quick and easy installation
Delivery time: 5 working days
Distance from body side to floor with castor dia. 35 mm:
12 mm (chassis) + 48 mm (castor) = 60 mm
Distance from body side to floor with castor dia. 50 mm:
12 mm (chassis) + 67 mm (castor) = 79 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for clear width of cabinet | 416 mm |
Load capacity | 100 kg |
Colour | Black |
Material | Plastic |