Utensil tray OrgaAer
OrgaAer utensil tray
AY-UTENSILTRAY-OFFICE-PLA-SILVERGREY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With divider
Perfect office organisation
Delivery time: 5 working days
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
To insert in the steel material extension and steel drawers
Colour | White aluminium, similar to RAL 9006 |
Material | Plastic |
Surface | Plain |
Width (B) | 326 mm |
Height (H) | 30 mm |
Depth (T) | 326 mm |