OrgaAer lock case
OrgaAer lock casing
AY-LOCKINGPIN-OFFICE-PLA-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Delivery time: 5 working days
Datasheets(X)
To fit into steel drawers
Colour | Jet black, similar to RAL 9005 |
Material | Plastic |
Surface | Plain |
Height (H) | 20 mm |
Depth (T) | 15 mm |