Manual drive-in stud With small collar
Manual drive-in stud with small collar
STUD-MANDRIVIN-UNTHR-FLGD8-4X22MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For mounting clamps on unfinished flooring in concrete and other solid building materials with impact mounting
![]() | |
Material | Steel |
Surface | Plain |
Collar diameter (D) | 8 mm |
Length (L) | 22 mm |
Max. thickness of mounting material | 10 mm |
Head diameter (d) | 4 mm |
Head height (h) | 8 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt