Machinist's hammer with plastic handle
Cross-peen hammer with plastic handle
CRSPHAM-1500G-PLASHAFT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Vibration-free work and high hammer stability
Aluminium alloy handle core
Robust
Polyamide component is permanently bonded to hammer head.
Additional protection
Steel wedge
No slipping for comfortable working
Soft handle in non-slip, thermoplastic rubber
![]() | |
Hammer weight | 1500 g |
Length (L) | 380 mm |
Datasheets (0)
Certificates/ Documents (0)