Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cable clamp insert clip High pull-out forces

For detailed information, other images and documents, please select individual articles from the following table.

Cable clamp insert clip High pull-out forces

  • Colour: Light grey RAL 7035
  • Min./max. grip range: 7-12 mm
  • Length: 32 mm
  • Diameter of hole: 6 mm
  • Min./max. temperature resistance: -30 to 80 °C
  • Material: PA 6 - Polyamide
  • Halogen-free: Yes
  • Silicone-free: Yes

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt