For detailed information, other images and documents, please select individual articles from the following table.
Small spirit level, electric
Spirit level for aligning switches and sockets
- Length: 67 mm
- Height: 18 mm
- Width: 41 mm
- Number of magnets: 1 PCS
- Measuring accuracy (per length): 1 mm/m
- Measuring accuracy for overhead measurements (per length): 1 mm/m
Register now and access more than 125,000 products
Variants
Very strong hold on metallic surfaces
Extra-strong rare earth magnet
Excellent reading and long service life
Level block made from acrylic glass with inlaid, corrosion-free reading rings
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly resistant to UV radiation
Application as standard spirit level
Additional ground measuring surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!