Fire-retardant pads
Fire protection pad
FPCUSH-300X200X100MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The cushions can be used as a protective measure for planned or unplanned retrofitting, either as a temporary solution or as a permanent partition
- Tear-resistant and dust-free cushions (suitable for dust-sensitive rooms)
- Easy installation
- Insensitive to water, light and frost
- Maximum cable installation size: 60 % of the bulkhead size
- Seals off fire and flue gases
- Non-flammable
- Seals rooms
- Easy to apply
- Can be reused after removal
- Sound-absorbing and easy to retrofit
- Lightweight and resistant to ageing
[62] to seal
Wall and ceiling ducts fire-resistant Z-19.53-2375
For use in system [E]
Fire protection cushion 90 [E]
- For sealing wall and ceiling ducts with a fire resistance time category of fire resistance = 90 minutes, for cables, cable clusters and cable support systems
- Suitable for use on any size cross-section
- Suitable for fibre optic cables
Length x width x height | 300 x 200 x 100 mm |
Fire resistance rating | Fire resistant |
Height | 100 mm |
Width | 200 mm |
Length | 300 mm |
Resistance against | Water, Frost |
Ultraviolet resistance | Yes |
DIN | 4102-9 |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt