Earthing strap clamp
Earth strip clip
ERTHSTRPCLIP-(8-165MM)-(1/8-6IN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For conductor cross-sections from 2.5 to 16 mm²
- Stainless steel strap, steel clamp, galvanised
For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190
Min./max. pipe diameter | 8-165 mm |
Min./max. pipe diameter in inches | 1/8-6 in |
Min. pipe diameter | 8 mm |
Max. pipe diameter | 165 mm |
Min. pipe diameter in inches | 1/8 in |
Max. pipe diameter in inches | 6 in |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt