Double pipe collar variable With flexible hole spacing
Double pipe collar variable
PIPCOLAR-DB-VAR-WHITE-D22MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Multi-piece, therefore also suitable for retrofitting
Material | PP - Polypropylene |
Colour | White |
Internal diameter (d) | 22 mm |
Length (L) | 115 mm |
Width (B) | 68 mm |
Height (H) | 11 mm |
Max. temperature resistance | 110 °C |
Min./max. hole distance | 28-63 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt