Cut protection glove W-100 Level B
Cut protection glove W-100 Level B
CUTPROTGLOV-(W-100)-(LEVEL B)-SZ10
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Fine-knit glove with optimal fit and flexibility
- Maximum wear comfort owing to special knitted fabric with Dyneema® diamond fibre and breathable PU coating
- Perfect wear properties
Dyneema® is a registered trademark of DSM
For work involving light cut protection and mechanical stress requirements, for precision and fine assembly work and all applications requiring maximum tactile and touch sensitivity.
Size | 10 |
Gauge | 18 |
Material of liner | Dyneema® Diamond/polyamide/elastane |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | B |
Category | II |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt