For detailed information, other images and documents, please select individual articles from the following table.
Voltage protective glove For working voltages up to 1,000 V/AC
- Length: 410 mm
- Material thickness: 1 mm
- Material: Latex
- Colour: Red
- Standards: EN 60903
- Class: 0 - Operating voltage < 1000 volts
- Utilisation voltage (AC voltage): 1000 V/AC
- Utilisation voltage (DC voltage): 1500 V/DC
- Testing voltage (AC voltage): 5000 V/AC
- Testing voltage (DC voltage): 10000 V/DC
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Resistant to acid, oil, ozone and cold temperatures
- Category RC
Highly flexible and good tactile sensitivity
Coating thickness max. 1 + 0.6 mm as per standard
Installation, maintenance and repair work under live electric voltage; electrical supply and installation companies; electrical engineering workshops; maintenance and repairs to electric and hybrid vehicles; fire and rescue service personnel
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!