Clamping ring screw connection
Compression fitting
COMPFITT-BRS-DN16-G3/4INX22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Werkstoff | Brass, suitable for drinking water |
Anschlussgewinde | ET G 3/4 inch |
Clamp ring diameter | 22 mm |
DN nominal width | DN 16 |
Apertura chiave (SW) | 29 mm |
Width across flats 2 | 32 mm |
Länge (L) | 39 mm |
Min. contact surface of gasket | 3.5 mm |
Datasheets (0)
Certificates/ Documents (0)