Adjusting ring DIN 705, shape A and DIN 553 set screw, zinc-plated steel, blue passivated
DIN 705 with DIN 553 steel zinc plated shape A
ADJRG-DIN705-A-DIN553-(A2K)-D10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
![]() | |
Nominal diameter (d1) | 10 mm |
Outer diameter (d2) | 20 mm |
Width (b1) | 10 mm |
Thread type x diameter of set screw | M 5 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Zinc plated |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)