Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
High-temperature lubricant paste HSP 1400
High-temperature lubricant paste HSP 1400 - 9
High-temperature lubricant paste HSP 1400 - 1
High-temperature lubricant paste HSP 1400 - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-temperature lubricant paste HSP 1400

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.

  • Chemical basis: Mixed synthetic mineral oil with organic thickener and white solid lubricant combination
  • Colour: Grey
  • Smell/fragrance: Characteristic
  • Density: 0.973 g/cm³
  • Min. processing temperature: 0 °C
  • Max. processing temperature: 40 °C
  • Min. temperature conditions: -40 °C
  • Max. temperature conditions: 1400 °C
  • Min./max. friction: 0.1-0.13 µ
  • Min. friction: 0.1 µ
  • Max. friction: 0.13 µ
  • Friction force: 450 N
  • Friction force conditions: Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours
  • VKA load according to four-ball test: 3800 N
  • Conditions for VKA load according to four-ball test: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • VKA welding load: 4000 N
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Wear depth: 0.3 µm
  • Resistance in salt-spray test: 500 h
  • Conditions for resistance in salt-spray test: in accordance with DIN 50021
  • Silicone-free: Yes
  • Resistance against: Salt water, Acid
  • VOC concentration (CH): 69.52 %
  • Contents: 300 ml
  • Container: Aerosol can
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen