Articulated foot, polyamide
Adjustable foot, joint, PA male thread, steel
ADJFT-JNT-PA-D40MM-M10X80MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Foot can be swivelled and levelled to compensate for uneven ground
![]() | |
Material | PA - Polyamide |
Material of screwing thread | Steel |
Material of disc | PA - Polyamide |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M10 |
Disc diameter (d2) | 40 mm |
Width across flats (SW) | 14 mm |
Thread length (l1) | 80 mm |
Disc height (h disc) (h3) | 18 mm |
Overall height (h1) | 109.5 mm |
Weight | 60 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt